Two Handle Wall Mount Filler in Brushed Nickel
Kintsu® Two Handle Wall Mount Filler in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Configurable for deck, floor, and wall mount installation
- Solid brass construction
- High flow ceramic control valves
- Spout reach of 8 3/4"
- Includes single-function handshower
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Finished metal handshower hose stretches 60" - 82"
- Handshower is WaterSense® labeled
- Handles are ADA compliant
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-1/2
- Faucet Part Type:
- Handle Kit
- Flow Rate:
- 1.75 gpm
- Height:
- 11-3/4
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Material:
- Brass
- Spout Height:
- 40-19/100
- Spout Reach:
- 10-19/50
- Spout Type:
- Fixed
- Tub Spout Reach:
- 8-3/4
- UPC:
- 034449970518
- WaterSense Labeled:
- Yes