This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

Brizo

Kintsu™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

  • Fast #
  • Part #D65307LFGLLHP
  • Item #9115112
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

  • Fast #
  • Part #D65307LFGLLHP
  • Item #9115112
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ceramic cartridge
  • 3-hole installation
  • Accommodates up to 3-1/16 in deck thickness
  • Laminar flow stream straightener
  • Must order drain separately
  • Must order handles separately
  • 1.2 gpm model also available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Kintsu™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
No
Handle Type:
Lever
Height:
3 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
4-1/4 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes