Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)
Kintsu® Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic cartridge
- 3-hole installation
- Accommodates up to 3 1/16” deck thickness
- Laminar flow stream straightener
- Must order drain separately
- Must order handles separately
- 1.5 gpm model also available
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 6-1/2 in
- Drain Included:
- No
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Widespread
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 9 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Standard
- Supply Lines Included:
- No
- Type:
- D65306LFBLLHPECO
- UPC:
- 195205107200
- WaterSense Labeled:
- Yes