This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

Brizo

Kintsu® Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #D65307LFBLLHP
  • Item #10515628
  • Manufacturer Part #65307LF-BLLHP
4.3 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #D65307LFBLLHP
  • Item #10515628
  • Manufacturer Part #65307LF-BLLHP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ceramic cartridge
  • 3-hole installation
  • Accommodates up to 3 1/16” deck thickness
  • Laminar flow stream straightener
  • Must order drain separately
  • Must order handles separately
  • 1.2 gpm model also available
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-1/4
Drain Included:
No
Faucet Center Size:
6 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/4
Faucet Material:
Brass
Faucet Mount:
Widespread
Flow Rate:
1.5 gpm
Handle Included:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
5-3/4
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
3
Spout Reach:
5-11/25
Spout Type:
Standard
Supply Lines Included:
No
Trim Only:
Yes
Type:
D65307LFBLLHP
UPC:
195205107217
WaterSense Labeled:
Yes