This product requires certification to purchase.

Universal Front or Left Hand Tank Lever in Luxe Gold

Brizo

Kintsu® Universal Front or Left Hand Tank Lever in Luxe Gold

  • Fast #
  • Part #D696306GL
  • Item #9115088
  • Manufacturer Part #696306-GL
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Universal Front or Left Hand Tank Lever in Luxe Gold

  • Fast #
  • Part #D696306GL
  • Item #9115088
  • Manufacturer Part #696306-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with side and front mount tank levers
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
4-81/100
Handle Material:
Metal
Length:
4-81/100
Material:
Metal
Type:
D696306GL
UPC:
034449952057