Universal Tank Lever
Kintsu® Universal Tank Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with side and front mount tank levers
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-81/100
- Handle Material:
- Metal
- Length:
- 4-81/100
- Material:
- Metal
- Trip Lever Location:
- Front
- Type:
- D696306BL
- UPC:
- 195205107330