Wall Mount Tub Filler in Chrome (Handles Sold Separately)
Kintsu™ Wall Mount Tub Filler in Chrome (Handles Sold Separately)
Frequently Purchased Together
Product Details
- Solid brass construction
- High flow ceramic control valves
- Floor, deck or wall mounted 2-hole installation
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200-WS
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for wall or deck mount installation
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200
- Handshower cradle rotates 90 degrees in either direction
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Brizo
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kintsu™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Slip
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 12.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 2 Hole
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 13-3/4 in