This product requires certification to purchase.

Wall Mount Tub Filler in Chrome (Handles Sold Separately)

Brizo

Kintsu™ Wall Mount Tub Filler in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT70406PCLHP
  • Item #9115214
  • Manufacturer Part #T70406-PCLHP
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Wall Mount Tub Filler in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT70406PCLHP
  • Item #9115214
  • Manufacturer Part #T70406-PCLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Configurable for deck, floor, and wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Spout reach of 8 3/4"
  • Includes single-function handshower
  • Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Finished metal handshower hose stretches 60" - 82"
  • Handshower is WaterSense® labeled
  • Handles are ADA compliant
  • Tub drain not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Brand Model Compatibility:
Brizo
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Kintsu™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
Slip
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
9.3 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Knob
Height:
2-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
12-1/16
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
11-5/16
Tub Spout Type:
Non-diverter
UPC:
034449958394
Width:
8