Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)
Kintsu® Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 84-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Floor, deck or wall mounted 2-hole installation
- Solid brass construction
- High flow ceramic control valves
- Handshower cradle rotates 90 degrees in either direction
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for floor mount installation with R70200-WS
- 12 gpm @ 60 psi, 45 L/min @ 414 kPa for wall or deck mount installation
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Brizo
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 4-3/4 in
- Faucet Connection:
- Slip
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 12.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 4-22/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount, Floor Mount, Deck Mount
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 034449970457
- WaterSense Labeled:
- Yes
- Width:
- 13-3/4 in