This product requires certification to purchase.

Wall Mount Pot Filler in Luxe Gold

Brizo

Kintsu® Wall Mount Pot Filler in Luxe Gold

  • Fast #
  • Part #D62807LFGLL
  • Item #10350474
  • Manufacturer Part #62807LF-GL-L
3.9 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Wall Mount Pot Filler in Luxe Gold

  • Fast #
  • Part #D62807LFGLL
  • Item #10350474
  • Manufacturer Part #62807LF-GL-L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Two handle wall mount
  • Cold water only
  • L = Lumicoat® Technology
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in IPS
Faucet Height
9-5/16 in
Flow Rate
4.0 gpm
Spout Height
6-1/2 in
Spout Reach
20 in
Characteristics & Features
Collection
Kintsu®
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Washerless
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Double Jointed, Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
ASME
ASME 112.18.1
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
D62807LFGLL
UPC
195205064978