This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

Brizo

Kintsu® Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #D62807LFBL
  • Item #10350472
  • Manufacturer Part #62807LF-BL
4.7 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #D62807LFBL
  • Item #10350472
  • Manufacturer Part #62807LF-BL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two handle wall mount
  • Cold water only
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
4 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
20 in
UPC:
195205064954