Widespread Handle Kit in Luxe Nickel
Kintsu Widespread Handle Kit in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 1-7/8
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- DHI5306NKPL
- UPC:
- 034449955836
- Width:
- 2-3/4