This product requires certification to purchase.

Widespread Lavatory Cross Handles in Brilliance® Black Onyx

Brizo

Kintsu™ Widespread Lavatory Cross Handles in Brilliance® Black Onyx

  • Fast #
  • Part #DHX5306BNX
  • Item #9114935
  • Manufacturer Part #HX5306-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Widespread Lavatory Cross Handles in Brilliance® Black Onyx

  • Fast #
  • Part #DHX5306BNX
  • Item #9114935
  • Manufacturer Part #HX5306-BNX
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lavatory handle kit
  • Includes 2 widespread lavatory handles
  • Handles are ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2 in
Width
2-3/4 in
Characteristics & Features
Collection
Kintsu™
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Faucet Part Type
Handle Kit
Handle Type
Cross
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
034449956055