Widespread Lavatory Cross Handles in Brilliance® Luxe Nickel®
Kintsu™ Widespread Lavatory Cross Handles in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 780-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lavatory handle kit
- Includes 2 widespread lavatory handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449952330
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in