Widespread Lavatory Knob with Mother of Pearl Inlay Handle Kit in Brilliance® Luxe Gold®
Kintsu® Widespread Lavatory Knob with Mother of Pearl Inlay Handle Kit in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Delicate harmonies come to life in the Kintsu bath collection by Brizo
- Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 1-7/8
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449955805
- Width:
- 2-3/4