This product requires certification to purchase.

Widespread Lavatory Knob with Mother of Pearl Inlay Handle Kit in Polished Chrome

Brizo

Kintsu® Widespread Lavatory Knob with Mother of Pearl Inlay Handle Kit in Polished Chrome

  • Fast #
  • Part #DHI5306PCPL
  • Item #9115258
  • Manufacturer Part #HI5306-PCPL
4.8 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Widespread Lavatory Knob with Mother of Pearl Inlay Handle Kit in Polished Chrome

  • Fast #
  • Part #DHI5306PCPL
  • Item #9115258
  • Manufacturer Part #HI5306-PCPL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kintsu®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Handle Type:
Knob
Height:
1-7/8 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449955867
Width:
2-3/4 in