Widespread Pull-Down Faucet Knob Handle Kit in Lumicoat® Luxe Gold®
Kintsu® Widespread Pull-Down Faucet Knob Handle Kit in Lumicoat® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- L = Lumicoat® Technology
- For use with Kintsu two handle widespread pull-down kitchen faucets
- Handle type: Knob
- Number of handles: 2
- Handle height: 2-3/8"
- Handle diameter: 2-5/8"
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu®
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 2-19/50 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DHK007GLL
- UPC:
- 195205064305