Widespread Pulldown Faucet Knob Handle Kit in Matte Black
Kintsu® Widespread Pulldown Faucet Knob Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- For use with Kintsu two handle widespread pull-down kitchen faucets
- Handle type: Knob
- Number of handles: 2
- Handle height: 2-3/8"
- Handle diameter: 2-5/8"
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu®
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 2-19/50
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DHK007BL
- UPC:
- 195205064282