This product requires certification to purchase.

Zinc Handle Kit in Brilliance Black Onyx

Brizo

Kintsu® Zinc Handle Kit in Brilliance Black Onyx

  • Fast #
  • Part #DHL75P06BNX
  • Item #9115148
  • Manufacturer Part #HL75P06-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Zinc Handle Kit in Brilliance Black Onyx

  • Fast #
  • Part #DHL75P06BNX
  • Item #9115148
  • Manufacturer Part #HL75P06-BNX
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1008
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Pressure balance integrated diverter handed kit
  • Includes 1 handle
  • Handle is ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Faucet Part Type:
Handle
Handle Length (in):
2-11/25
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-1/2
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
034449955317
Width:
2-3/50