Zinc Handle Kit in Luxe Gold
Kintsu® Zinc Handle Kit in Luxe Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1950-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pressure balance shower trim handle kit
- Includes 1 handle
- Handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Handle Length (in):
- 1-9/16 in
- Handle Type:
- Knob
- Height:
- 2-3/16 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449947763