Zinc Handle Kit in Luxe Nickel
Kintsu™ Zinc Handle Kit in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- TempAssure® thermostatic integrated diverter handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Depth:
- 3-14/25 in
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 6-1/2 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449947695
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No