Kitchen Sink Disposal Flange with Stopper
Kitchen Sink Disposal Flange with Stopper
Package Quantity Info:
Each: 1 Case: 3 Pallet: 735-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- 4.5" diameter flange
- Top mount installation for 3.5" sink openings
- For disposals installed between 0.75” to 1.5” from sink opening
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Height:
- 4-19/50 in
- Material:
- Brass
- Product Type:
- Strainer, Stopper
- Type:
- D69072PC
- UPC:
- 034449979610