*CVR* BRIZO LEVOIR: HDL BSE & GSKT
Levoir *CVR* BRIZO LEVOIR: HDL BSE & GSKT
Package Quantity Info:
Each: 1 Pallet: 5712-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-22/25
- Length:
- 1/2
- Material:
- Brass
- Type:
- DRP100450PC
- UPC:
- 034449896344
- Width:
- 2-22/25