*CVR* BRIZO LEVOIR: SCRW CVR & WRCH
Levoir *CVR* BRIZO LEVOIR: SCRW CVR & WRCH
Package Quantity Info:
Each: 1 Pallet: 10230-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-19/50
- Length:
- 22/25
- Material:
- Metal
- Type:
- DRP100443PC
- UPC:
- 034449896139
- Width:
- 13/100