*CVR* BRIZO P/BAL VLV W
Levoir *CVR* BRIZO P/BAL VLV W
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Height:
- 2-63/100
- Length:
- 63/100
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Type:
- DRP100160RB
- UPC:
- 034449918442
- Width:
- 2-63/100