*CVR* LEVOIR BSE SCRW CVR & WRCH
Levoir *CVR* LEVOIR BSE SCRW CVR & WRCH
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Height:
- 1-63/100
- Length:
- 3-3/50
- Material:
- Zinc
- Type:
- DRP100441SL
- UPC:
- 034449896054
- Width:
- 3-3/50