*CVR* LEVOIR FINI
Levoir *CVR* LEVOIR FINI
Package Quantity Info:
Each: 1 Pallet: 15000-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Height:
- 63/100
- Length:
- 3/4
- Material:
- Brass
- Type:
- DRP100448SL
- UPC:
- 034449896269
- Width:
- 3/4