*CVR* LEVOIR FINI SCRW CVR & LIFT R
Levoir *CVR* LEVOIR FINI SCRW CVR & LIFT R
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Height:
- 2-3/4
- Length:
- 1-1/2
- Material:
- Zinc
- Type:
- DRP100442NK
- UPC:
- 034449896078
- Width:
- 3/4