*CVR* LEVOIR TSTAT VOL HDL ASSY
Levoir *CVR* LEVOIR TSTAT VOL HDL ASSY
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Height:
- 5-19/100
- Material:
- Zinc
- Type:
- DRP100425GL
- UPC:
- 034449900744
- Width:
- 4-19/50