1-3/4 in. Drawer Knob in Luxe Gold
Levoir™ 1-3/4 in. Drawer Knob in Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 6240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Levoir™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-14/25 in
- Hardware Type:
- Cabinet Knob
- Height:
- 39/50 in
- Length:
- 1-3/4 in
- Material:
- Metal
- Style:
- Contemporary
- UPC:
- 034449869201
- Width:
- 1-3/4 in