Levoir™ 2-13/16 in. Handle Kit in Luxe Nickel

Part #DHX5898NK  |  Item #7665070  |  Manufacturer Part #HX5898-NK

$239.76 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 600

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature Neodymium rare earth magnets to simplify installation and provide secure, flush fit

Specifications

ADA Compliant: No

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Cross

Height: 3-3/16 in

IAPMO Listed: No

Length: 2-13/16 in

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No

Weight: 1.1

Width: 2-13/16 in