This product requires certification to purchase.

Two Handle Cross Handle Kit in Brilliance® Luxe Steel®

Brizo

Levoir™ Two Handle Cross Handle Kit in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHX5898SL
  • Item #7664900
  • Manufacturer Part #HX5898-SL
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Two Handle Cross Handle Kit in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHX5898SL
  • Item #7664900
  • Manufacturer Part #HX5898-SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature Neodymium rare Earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Levoir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle Kit
Handle Type:
Cross
Height:
3-4/25 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449868525
Width:
2-81/100 in