This product requires certification to purchase.

2-19/50 in. Zinc Handle Kit in Chrome

Brizo

Levoir™ 2-19/50 in. Zinc Handle Kit in Chrome

  • Fast #
  • Part #DHX75P98PC
  • Item #7716979
  • Manufacturer Part #HX75P98-PC
4.3 out of 5 Customer Rating
Brand image
Brizo

Levoir™ 2-19/50 in. Zinc Handle Kit in Chrome

  • Fast #
  • Part #DHX75P98PC
  • Item #7716979
  • Manufacturer Part #HX75P98-PC
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one set of handles
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Pressure Balance
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Cross
Height:
6 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
034449868303
WaterSense Labeled:
No
Width:
3-41/100 in