2-19/50 in. Zinc Handle Kit in Luxe Nickel
Levoir™ 2-19/50 in. Zinc Handle Kit in Luxe Nickel
Package Quantity Info:
EA: 1 CA: 3 PT: 540-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one set of handles
- Lever handles are ADA compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Pressure Balance
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 2-19/50 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb
- Width:
- 3-41/100 in