Brizo
Levoir™ 2-3/4 in. Handle Kit in Chrome
Part #DHX60P98PC | Item #7665026 | Manufacturer Part #HX60P98-PC
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one handle for LHP models
Specifications
ADA Compliant: No
Application: Commercial, Residential
Cartridge Type: Pressure Balance
Collection: Levoir™
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Part Type: Handle Kit
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Handle Type: Cross
Height: 3-7/16 in
IAPMO Listed: No
Length: 2-3/4 in
Material: Zinc
NSF Certified: No
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Supply Lines Included: No
Trim Only: No
WaterSense Labeled: No
Weight: 1.2
Width: 3-7/16 in