Single Handle Thermostatic Valve Trim in Brilliance® Luxe Nickel®

You last purchased this on
 
Brizo

Levoir™ Single Handle Thermostatic Valve Trim in Brilliance® Luxe Nickel®

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ Single Handle Thermostatic Valve Trim in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL6698NK
  • Item #7664981
  • Manufacturer Part #HL6698-NK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Model number = one pair of handles
  • Lever handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Luxe Nickel®
Deck Plate Included:
No
Faucet Part Type:
Handle
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-3/8 in
IAPMO Listed -:
No
Length:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
1 lb
Width:
3-7/16 in