Levoir™ 2-3/4 in. Zinc Handle Kit in Luxe Nickel

Part #DHX60P98NK  |  Item #7664994  |  Manufacturer Part #HX60P98-NK

$128.16 EACH
(Pricing is for Luxe Nickel)

Color/Finish: Luxe Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handle is ADA compliant
  • Model number = one handle for LHP models

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Part Type: Handle Kit

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Cross

Height: 3-41/100 in

IAPMO Listed: No

Length: 2-3/4 in

Material: Zinc

Maximum Height: 3-41/100 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No

Weight: 1.2