Single Handle Thermostatic Valve Trim in Brilliance® Luxe Steel®
Levoir™ Single Handle Thermostatic Valve Trim in Brilliance® Luxe Steel®
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-19/50
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449868129
- WaterSense Labeled:
- No
- Width:
- 3-41/100