2-3/4 in. Zinc Handle Kit in Luxe Steel
Levoir™ 2-3/4 in. Zinc Handle Kit in Luxe Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handle is ADA compliant
- Model number = one handle for LHP models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3-41/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449868228
- WaterSense Labeled:
- No
- Width:
- 3-41/100 in