2-91/100 in. Zinc Handle in Luxe Steel
Levoir™ 2-91/100 in. Zinc Handle in Luxe Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lever handle is ADA compliant
- Model number = one handle
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 3-11/25
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449868273
- WaterSense Labeled:
- No
- Width:
- 3-41/100