This product requires certification to purchase.

2-91/100 in. Zinc Handle in Polished Nickel

Brizo

Levoir™ 2-91/100 in. Zinc Handle in Polished Nickel

  • Fast #
  • Part #DHX6698PN
  • Item #7664931
  • Manufacturer Part #HX6698-PN
3.3 out of 5 Customer Rating
Brand image
Brizo

Levoir™ 2-91/100 in. Zinc Handle in Polished Nickel

  • Fast #
  • Part #DHX6698PN
  • Item #7664931
  • Manufacturer Part #HX6698-PN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handle is ADA compliant
  • Model number = one handle
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
Height:
3-11/25 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
034449868266
WaterSense Labeled:
No
Width:
3-41/100 in