2-Hook Robe Hook in Brilliance® Black Onyx
Levoir® 2-Hook Robe Hook in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1134-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor this accessory
- Mounting hardware and mounting instructions included with product
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 5-13/16 in
- Base Plate Width:
- 1-3/8 in
- Collection:
- Levoir®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 3-39/50 in
- Height:
- 5-13/16 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-13/16 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205056317
- Width:
- 1-3/8 in