Two Handle Lever Handle Kit in Brilliance® Polished Nickel
Levoir™ Two Handle Lever Handle Kit in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempAssure® thermostatic shower trim handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T65898LF-LHP, T65898LF-LHP-ECO
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449868464
- Width:
- 3-3/4 in