Two Handle Lever Handle Kit in Brilliance® Luxe Steel®
Levoir™ Two Handle Lever Handle Kit in Brilliance® Luxe Steel®
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2 handles
- Handles are ADA compliant
- TempAssure® thermostatic shower trim handle kit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Luxe Steel®
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T65898LF-LHP, T65898LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-3/4 in