This product requires certification to purchase.

2 in. Handle Kit in Chrome

Brizo

Levoir™ 2 in. Handle Kit in Chrome

  • Fast #
  • Part #DHL5898PC
  • Item #7660855
  • Manufacturer Part #HL5898-PC
4.4 out of 5 Customer Rating
Brand image
Brizo

Levoir™ 2 in. Handle Kit in Chrome

  • Fast #
  • Part #DHL5898PC
  • Item #7660855
  • Manufacturer Part #HL5898-PC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
3 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449868457
WaterSense Labeled:
No
Width:
3-3/4 in