This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Brizo

Levoir™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D692498PN
  • Item #7660817
  • Manufacturer Part #692498-PN
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D692498PN
  • Item #7660817
  • Manufacturer Part #692498-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-11/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-17/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/16 in
UPC:
034449869638
Width:
24 in