3-3/4 in. Brass Handle Kit in Luxe Nickel
Levoir™ 3-3/4 in. Brass Handle Kit in Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 405-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449869720
- WaterSense Labeled:
- No
- Width:
- 7-1/4