3-3/4 in. Handle Kit in Brilliance® Black Onyx
Levoir® 3-3/4 in. Handle Kit in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 936-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 3-1/2
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205029885
- Width:
- 7-1/4