3-3/4 in. Handle Kit in Brilliance® Black Onyx
Levoir® 3-3/4 in. Handle Kit in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205056249
- Width:
- 3-7/16 in