3-3/4 in. Zinc Handle Kit in Luxe Gold
Levoir™ 3-3/4 in. Zinc Handle Kit in Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 840-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 3-1/2
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449875462
- Width:
- 7-1/4